Glue Trap, Paper
Mfr # 931
Zoro # G310457393
product price: $8.99
/eaKey Features
Targeted Insects
Flies, Gnats
Reusable
No
Overall Width
10 in
Features
Non-Toxic
Product Type
Insect Trap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
931
Zoro #
G310457393
UPC #
029049009317
Country of Origin
China
Dimensions
Overall Width
10 in
Details
Item
Glue Trap
Targeted Insects
Flies, Gnats
Reusable
No
Features
Non-Toxic
Product Type
Insect Trap
Indoor/Outdoor Use
Indoor/Outdoor
Description
Glue Trap, Insect Group Flying, Trap Style Paper, Targeted Insects Flies, Gnats, Indoor/Outdoor Use Indoor/Outdoor, Features Non-Toxic, Insect Control Type Kills, Overall Width 10 in, Product Type Insect Trap, Reusable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.