Heavy Duty Rat, Mouse & Snake Glue Trap, 5-1/4 in W x 1/4 in H, Non-Toxic, PK 2
Mfr # 404SD
Zoro # G3473407
product price: $6.15
/pk 2, $3.08/eaKey Features
Trap Style
Bait Box
Reusable
No
Disposable
Yes
Material
Plastic
Includes
Hercules Putty(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404SD
Zoro #
G3473407
UPC #
029049004046
Country of Origin
Mexico
Dimensions
Overall Width
5 1/4 in
Overall Length
10 1/4 in
Overall Height
1/4 in
Details
Trap Style
Bait Box
Reusable
No
Item
Glue Trap
Disposable
Yes
Material
Plastic
Includes
Hercules Putty(TM)
Used For
Trapping Rats
Product Type
Glue Trap
Features
Non-Toxic, Ready to Use
Description
Glue Trap, Product Type Glue Trap, Material Plastic, Overall Height 1/4 in, Overall Width 5 1/4 in, Features Non-Toxic, Ready to Use, Reusable No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.