
Snap Mouse Traps, PK2
Mfr # 602RE
Zoro # G002710584
product price: $4.89
/pk 2, $2.45/eaSold in multiples of 2 for $9.78
Key Features
Overall Height
0.7
Overall Width
3.6
Overall Length
4
Outside Diameter
0.1049
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602RE
Zoro #
G002710584
UPC #
29049006026
Country of Origin
China
Dimensions
Overall Height
0.7
Overall Width
3.6
Overall Length
4
Outside Diameter
0.1049
Description
Wooden base is resistant to cracking and warping. Features a cheese-shaped, easy-to-set and lock trigger. Place traps against walls or where rodent activity is seen. Keep out of reach of children and non-targeted animals.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.