Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trap Moth Trap, PK2

  • Mfr # 4XTZ9

  • Zoro # G3885244


product price: $6.15
/pk 2, $3.08/ea

Key Features

Form
Trap
Targeted Insects
Moths
Insect Group
Flying
Insect Control Type
Kills
Reusable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XTZ9
Zoro #
G3885244
UPC #
29049008129
Country of Origin
United States

Dimensions

Overall Height
8 1/2 in
Overall Width
5 1/4 in

Details

Item
Moth Trap
Form
Trap
Targeted Insects
Moths
Insect Group
Flying
Insect Control Type
Kills
Reusable
No
Trap Style
Bait Box
Type
Moth Trap
Features
Attractant Will Lure Moths Within 12 ft From Infested Food
Material
Adhesive Trap
Includes
(2) Traps and Lures
Product Type
Insect Trap
Indoor/Outdoor Use
Indoor

Description

Moth Trap, Insect Group Flying, Trap Style Bait Box, Targeted Insects Moths, Indoor/Outdoor Use Indoor, Features Attractant Will Lure Moths Within 12 ft From Infested Food, Insect Control Type Kills, Material Adhesive Trap, Overall Height 8 1/2 in, Overall Width 5 1/4 in, Product Type Insect Trap, Reusable No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.