
200 Trade General Purpose 4.5-In Blade 115mm
Mfr # DA30004U
Zoro # G110369377
product price: $24.19
/eaKey Features
Length
6.2
Width
0.2
Includes
Reducing Rings
Blade Material
Steel
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA30004U
Zoro #
G110369377
UPC #
-
Country of Origin
Thailand
Dimensions
Length
6.2
Width
0.2
Inside Diameter
7/8"
Outside Diameter
4.5"
Details
Includes
Reducing Rings
Blade Material
Steel
Shape
Round
Description
Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed
- •Above standard entry level grade
- •Provides good all around performance, blade life and speed of cut
- •Segmented General Purpose Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.