Zoro Homepage

200 Trade Hard Materials 4-In Blade 105mm

  • Mfr # DA30300U

  • Zoro # G410369343


product price: $23.89
/ea

Key Features

Length
5.9
Blade Material
Steel
Includes
Reducing Rings
Width
0.2
Inside Diameter
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA30300U
Zoro #
G410369343
UPC #
-
Country of Origin
Thailand

Dimensions

Length
5.9
Width
0.2
Inside Diameter
7/8"
Outside Diameter
4"

Details

Blade Material
Steel
Includes
Reducing Rings
Shape
Round

Description

Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed


  • •Above standard entry level grade
  • •Provides good all around performance, blade life and speed of cut
  • •Turbo Hard Materials Diamond Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.