Zoro Homepage

200 Trade Tile-Hard Dense Materials 5-In Blade 125mm

  • Mfr # DA30505U

  • Zoro # G010369347


product price: $27.69
/ea

Key Features

Includes
Reducing Rings
Length
6.7
Width
0.2
Blade Material
Steel
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA30505U
Zoro #
G010369347
UPC #
-
Country of Origin
Thailand

Dimensions

Length
6.7
Width
0.2
Inside Diameter
7/8"
Outside Diameter
5"

Details

Includes
Reducing Rings
Blade Material
Steel
Shape
Round

Description

Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed


  • •Above standard entry level grade
  • •Provides good all around performance, blade life and speed of cut
  • •Continuous Rim Ceramic/Porcelin Tile Diamond Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.