
200 Trade Tile-Hard Dense Materials 7-In Blade 180mm
Mfr # DA30507U
Zoro # G510369335
product price: $50.19
/eaKey Features
Width
0.2
Blade Material
Steel
Includes
Reducing Rings
Length
8.8
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA30507U
Zoro #
G510369335
UPC #
-
Country of Origin
Thailand
Dimensions
Width
0.2
Length
8.8
Inside Diameter
1"
Outside Diameter
8"
Details
Blade Material
Steel
Includes
Reducing Rings
Shape
Round
Description
Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed
- •Above standard entry level grade
- •Provides good all around performance, blade life and speed of cut
- •Continuous Rim Ceramic/Porcelin Tile Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.