
200 Trade Turbo Hard Materials Diamond Blade 14 -In - 350mm
Mfr # DA30309U
Zoro # G310369368
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Width
0.2
Length
15.6
Blade Material
Steel
Includes
Reducing Rings
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DA30309U
Zoro #
G310369368
UPC #
-
Country of Origin
Thailand
Dimensions
Width
0.2
Length
15.6
Inside Diameter
1"
Outside Diameter
14"
Details
Blade Material
Steel
Includes
Reducing Rings
Shape
Round
Description
Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed
- •Above standard entry level grade
- •Provides good all around performance, blade life and speed of cut
- •Turbo Hard Materials Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.