Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200 Trade Turbo Hard Materials Diamond Blade 7-In - 180mm

  • Mfr # DA30305U

  • Zoro # G210369338


product price: $52.99
/ea

Key Features

Length
9.4
Blade Material
Steel
Width
0.2
Includes
Reducing Rings
Inside Diameter
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA30305U
Zoro #
G210369338
UPC #
-
Country of Origin
Thailand

Dimensions

Length
9.4
Width
0.2
Inside Diameter
7/8"
Outside Diameter
7"

Details

Blade Material
Steel
Includes
Reducing Rings
Shape
Round

Description

Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed


  • •Above standard entry level grade
  • •Provides good all around performance, blade life and speed of cut
  • •Turbo Hard Materials Diamond Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.