Shop CATERPILLAR
See all product information
Create Account
2166676 Replacement/Interchange Hydraulic Filter
- Mfr # MF0503136
- Zoro # G005828347
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Return Line
Micron Rating
10
Flow Direction
Outside-In
Filter Media
Glass
Height
16.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0503136
- Zoro #
- G005828347
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 16.81
Details
- Filter Style
- Return Line
- Micron Rating
- 10
- Flow Direction
- Outside-In
- Filter Media
- Glass
- OD Top
- 5.51
- OD Bottom
- 5.51
- Application
- Filtration
- ID Top
- 3.86
- ID Bottom
- 3.86
- By-Pass
- No
Description
Main Filter MF0620264 replaces OEM 2166676 by CATERPILLAR and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 16.81in
OD Top: 5.51in
OD Bottom: 5.51in
ID Top: 3.86in
ID_Bottom: 3.86in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 16.81in
OD Top: 5.51in
OD Bottom: 5.51in
ID Top: 3.86in
ID_Bottom: 3.86in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov