400 Pro Laser Welded Narrow Gullet Asphalt Diamond Blade 18-In - 450mm

  • Mfr # DA32036U

  • Zoro # G510369342


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
Length
18.9
Width
0.4
Shape
Round
Inside Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA32036U
Zoro #
G510369342
UPC #
-
Country of Origin
Thailand

Dimensions

Length
18.9
Width
0.4
Inside Diameter
1"
Outside Diameter
18"

Details

Blade Material
Steel
Shape
Round

Description

Trade Quality tool offering excellent cutting & grinding characteristics while providing great value


  • •High Output Products that perform at the top of their class across a wide range of applications
  • •Provides great Cutting and Grinding Speed
  • •Laser Welded Narrow Gullet Asphalt Diamond Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.