
400 Pro Segmented Universal Building Products Diamond Blade 4 1/2-In - 115mm
Mfr # DA32002U
Zoro # G410369374
product price: $30.19
/eaKey Features
Length
6.2
Width
0.2
Blade Material
Steel
Inside Diameter
7/8"
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA32002U
Zoro #
G410369374
UPC #
-
Country of Origin
Thailand
Dimensions
Length
6.2
Width
0.2
Inside Diameter
7/8"
Outside Diameter
4.5"
Details
Blade Material
Steel
Shape
Round
Description
Trade Quality tool offering excellent cutting & grinding characteristics while providing great value
- •High Output Products that perform at the top of their class across a wide range of applications
- •Provides great Cutting and Grinding Speed
- •Segmented Universal Building Products Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.