600 Pro Early Entry Medium/Hard Aggregate Silent Green Concrete Diamond Blade 6 3/8-In - 162mm Red

  • Mfr # DA33045U

  • Zoro # G210369369


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
Width
0.2
Length
10.4
Inside Diameter
Triangle to 25.4-PIN
Outside Diameter
6 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA33045U
Zoro #
G210369369
UPC #
-
Country of Origin
Thailand

Dimensions

Width
0.2
Length
10.4
Inside Diameter
Triangle to 25.4-PIN
Outside Diameter
6 3/8"

Details

Blade Material
Steel
Shape
Round

Description

Professional Grade Blade manufactured using the highest quality diamond grit, unique bonding formulas and unique segment designs


  • •Provides Optimum Price to Performance Ratios
  • •Suitable for Professional Use
  • •PRO SeriesEarly Entry Medium/Hard Aggregate Red Concrete Diamond Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.