
600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 6 3/8-In - 162mm Green
Mfr # DA33033U
Zoro # G310369320
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Width
0.2
Blade Material
Steel
Length
10.4
Outside Diameter
6 3/8"
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DA33033U
Zoro #
G310369320
UPC #
-
Country of Origin
Thailand
Dimensions
Width
0.2
Length
10.4
Outside Diameter
6 3/8"
Inside Diameter
Triangle to 25.4-PIN
Details
Blade Material
Steel
Shape
Round
Description
Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed
- •Above standard entry level grade
- •Provides good all around performance, blade life and speed of cut
- •Early Entry Universal Aggregrate Green Concrete Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.