Zoro Homepage

600 Pro Porcelain Tile-Hard Dense Materials 7-In Blade 180mm

  • Mfr # DA33703U

  • Zoro # G510369380


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Width
0.2
Blade Material
Steel
Length
8.8
Includes
Reducing Rings
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA33703U
Zoro #
G510369380
UPC #
-
Country of Origin
Thailand

Dimensions

Width
0.2
Length
8.8
Inside Diameter
7/8"
Outside Diameter
7"

Details

Blade Material
Steel
Includes
Reducing Rings
Shape
Round

Description

Designed to Enhance Performance by using ultra High-Quality Diamond Grit & Technical Bonds


  • •Fast Cut and Longest Life suitable for High Workloads
  • •Professional Grade Product
  • •Armoured Core Ultra Thin Porcelin Tile Diamond Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.