Zoro Homepage

600 Pro Segmented Laser Welded Asphalt Diamond Blade 18-In - 450mm

  • Mfr # DA33026U

  • Zoro # G310369375


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
Width
0.4
Length
18.9
Inside Diameter
1"
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA33026U
Zoro #
G310369375
UPC #
-
Country of Origin
Thailand

Dimensions

Width
0.4
Length
18.9
Inside Diameter
1"
Outside Diameter
18"

Details

Blade Material
Steel
Shape
Round

Description

Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed


  • •Above standard entry level grade
  • •Provides good all around performance, blade life and speed of cut
  • •Segmented Laser Welded Asphalt Diamond Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.