Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600 Pro Tile-Hard Dense Materials 10-In Blade 250mm

  • Mfr # DA33507U

  • Zoro # G910369379


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Width
0.2
Blade Material
Steel
Length
11.6
Includes
Reducing Rings
Inside Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA33507U
Zoro #
G910369379
UPC #
-
Country of Origin
Thailand

Dimensions

Width
0.2
Length
11.6
Inside Diameter
1"
Outside Diameter
10"

Details

Blade Material
Steel
Includes
Reducing Rings
Shape
Round

Description

Designed to Enhance Performance by using ultra High-Quality Diamond Grit & Technical Bonds


  • •Fast Cut and Longest Life suitable for High Workloads
  • •Professional Grade Product
  • •Silent Laser Scroll Continuous Rim Porcelin Tile Diamond Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.