
600 Pro Tile-Hard Dense Materials 4.5-In Blade 115mm
Mfr # DA33501U
Zoro # G310369344
product price: $71.69
/eaKey Features
Length
6.2
Blade Material
Steel
Width
0.2
Includes
Reducing Rings
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA33501U
Zoro #
G310369344
UPC #
-
Country of Origin
Thailand
Dimensions
Length
6.2
Width
0.2
Outside Diameter
4.5"
Inside Diameter
7/8"
Details
Blade Material
Steel
Includes
Reducing Rings
Shape
Round
Description
Designed to Enhance Performance by using ultra High-Quality Diamond Grit & Technical Bonds
- •Fast Cut and Longest Life suitable for High Workloads
- •Professional Grade Product
- •Silent Laser Scroll Continuous Rim Porcelin Tile Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.