Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600 Pro Tile-Hard Dense Materials 5-In Blade 125mm

  • Mfr # DA33502U

  • Zoro # G910369355


product price: $74.15
/ea

Key Features

Blade Material
Steel
Includes
Reducing Rings
Width
0.2
Length
6.2
Outside Diameter
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA33502U
Zoro #
G910369355
UPC #
-
Country of Origin
Thailand

Dimensions

Width
0.2
Length
6.2
Outside Diameter
5"
Inside Diameter
7/8"

Details

Blade Material
Steel
Includes
Reducing Rings
Shape
Round

Description

Designed to Enhance Performance by using ultra High-Quality Diamond Grit & Technical Bonds


  • •Fast Cut and Longest Life suitable for High Workloads
  • •Professional Grade Product
  • •Silent Laser Scroll Continuous Rim Porcelin Tile Diamond Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.