
600 Pro Tile-Hard Dense Materials 7-In Blade 180mm
Mfr # DA33504U
Zoro # G210369352
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Includes
Reducing Rings
Length
8.8
Width
0.2
Blade Material
Steel
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA33504U
Zoro #
G210369352
UPC #
-
Country of Origin
Thailand
Dimensions
Length
8.8
Width
0.2
Inside Diameter
1"
Outside Diameter
7"
Details
Includes
Reducing Rings
Blade Material
Steel
Shape
Round
Description
Designed to Enhance Performance by using ultra High-Quality Diamond Grit & Technical Bonds
- •Fast Cut and Longest Life suitable for High Workloads
- •Professional Grade Product
- •Silent Laser Scroll Continuous Rim Porcelin Tile Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.