Zoro Homepage

600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm

  • Mfr # DA33059U

  • Zoro # G010369330


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Includes
Reducing Rings
Width
0.2
Blade Material
Steel
Length
17.7
Outside Diameter
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA33059U
Zoro #
G010369330
UPC #
-
Country of Origin
Thailand

Dimensions

Width
0.2
Length
17.7
Outside Diameter
16"
Inside Diameter
1"

Details

Includes
Reducing Rings
Blade Material
Steel
Shape
Round

Description

Professional Grade Blade manufactured using the highest quality diamond grit, unique bonding formulas and unique segment designs


  • •Provides Optimum Price to Performance Ratios
  • •Suitable for Professional Use
  • •PRO Series Universal Multi-Material Laser Welded Diamond Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.