18V 1 FOR ALL 7-1/4 in. Cordless Circular Saw with Brushless Motor

  • Mfr # DX532

  • Zoro # G512329665


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Blade Dia.
7.25"
Includes
(1) - DX532 Cordless Circular Saw; (1) - DXB4 18V 4.0Ah Li-Ion Battery; (1) - DXC4 4.0A Quick Charger; (1) - 7.25" 24T TCT Saw Blade; (1) - Parallel Guide; (1) - Vacuum Port
Features
7-1/4 in Blade Offers 56° Bevel And 2-9/16 in Cross Cut Capacity, Innovative Type 2 Brushless Motor Maximizes Power And Compactness, Lightweight.
Cutting Depth @ 45 Degrees
1-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX532
Zoro #
G512329665
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
7.25"
Cutting Depth @ 45 Degrees
1-13/16 in
Cutting Depth @ 90 Degrees
2-9/16"
Width
17 in
Max. Cutting Depth @ 45 Deg.
1 13/16"
Overall Length
2.5 in
Overall Height
7 in

Details

Voltage
18V
Includes
(1) - DX532 Cordless Circular Saw; (1) - DXB4 18V 4.0Ah Li-Ion Battery; (1) - DXC4 4.0A Quick Charger; (1) - 7.25" 24T TCT Saw Blade; (1) - Parallel Guide; (1) - Vacuum Port
Features
7-1/4 in Blade Offers 56° Bevel And 2-9/16 in Cross Cut Capacity, Innovative Type 2 Brushless Motor Maximizes Power And Compactness, Lightweight.
Bevel Capacity
0-56°
No-Load Speed
0-5,500
Watt Hours
72 W/h
No Load RPM
0-5,500
Color
Black

Description

The CAT DX532 18V 1 FOR ALL 7-1/4'' Cordless Circular Saw with Brushless Motor was born from superior engineering and next-generation battery technology. The result is a cordless circ saw boasting outstanding performance that lives up to the legendary Cat reputation for quality and durability. Made specifically to be the professional user's cordless circular saw, with the power and functionality to handle every common circular saw application, and the rugged construction to take on tougher jobs. The Cat 7-1/4'' Cordless Circular Saw was built with a high-efficiency brushless motor that provides 25% more power, 50% more run time and 10% longer life than comparable circ saws with brushed motors. And it runs on the revolutionary 18V 1 FOR ALL battery platform which features cutting-edge advancements in battery tech for more performance and run time. Those batteries not only run this circular saw, but are interchangeable with every other tool in the 1 FOR ALL family, saving you time and money in the long run. Innovative ergonomic design makes this circ saw easier on the user, too, even for extended periods during the toughest applications. Cat Tools are made for the pros, with advanced features and capabilities that add up to higher productivity and extended run times, with less operator fatigue and reduced downtime. Let's Do The Work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.