18V 1 FOR ALL Cordless Jig Saw with Brushless Motor, Tool Only

  • Mfr # DX51B

  • Zoro # G112329669


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) - DX51B Jigsaw; (1) - Wood Blade; (1) - Dust port adapter; (1) - Parallel Guide; (1) - Base cover
Color
Black
Max Cutting Depth - Wood
4-3/4"
Max Cutting Depth - Steel
25/64"
Max Cutting Depth - PVC
25/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX51B
Zoro #
G112329669
UPC #
-
Country of Origin
China

Dimensions

Max Cutting Depth - Wood
4-3/4"
Max Cutting Depth - Steel
25/64"
Max Cutting Depth - PVC
25/32"
Width
8 in
Length
3.1 in
Depth
11.8 in

Details

Includes
(1) - DX51B Jigsaw; (1) - Wood Blade; (1) - Dust port adapter; (1) - Parallel Guide; (1) - Base cover
Color
Black
No Load Speed
0-3,500 SPM
Bevels To
0-45°
Voltage
18V

Description

The CAT DX51B 18V 1 FOR ALL Cordless Jig Saw with Brushless Motor was born from superior engineering and next-generation battery technology. The result is a cordless jig saw boasting outstanding performance that lives up to the legendary Cat reputation for quality and durability. Made specifically to be the professional user's jig saw, with the power and functionality to handle a wide range of jig saw applications, and the rugged construction to take on tougher jobs. The Cat Cordless Jig Saw was built with a high-efficiency brushless motor that provides 25% more power, 50% more run time and 10% longer life than comparable jig saws with brushed motors. And it runs on the revolutionary 18V 1 FOR ALL battery platform which features cutting-edge advancements in battery tech for more performance and run time. This model doesn't come with a battery, but that's by design. It's meant for existing Cat 1 FOR ALL users that already have a battery or two to use with this jig saw. Every 18V 1 FOR ALL battery runs every tool on the platform, saving time and money in the long run. Innovative ergonomic design makes this jig saw easier on the user, too, even for extended periods during the toughest applications. Cat Tools are made for the pros, with advanced features and capabilities that add up to higher productivity and extended run times, with less operator fatigue and reduced downtime. Let's Do The Work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.