
18V Battery Powered Handheld Leaf Blower, 450 cfm, 100 mph, Battery Included
Mfr # DG250
Zoro # G912330261
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Bare Tool/Battery Included
Battery Included
Power Source
Battery Powered
Blower Type
Handheld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG250
Zoro #
G912330261
UPC #
-
Country of Origin
China
Details
Bare Tool/Battery Included
Battery Included
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower
Description
This 18V Cordless Leaf Blower is equipped with a high-efficiency brushless motor and a jet fan design to take on a variety of cleanup tasks with confidence with a max air volume of 450 CFM. Two-speed control effortlessly switches between low- and high-speed settings up to 100 MPH to fit the demands of the job. Handling is optimized with Ever Balance Technology-a sliding handle that evenly distributes battery weight. Comfort and control are further enhanced with the blower's lightweight 6.9-lb. design, one-handed on/off switch, and rubber overmold grip.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.