Zoro Homepage

18V Brushless 12 in. Cordless Chainsaw with Battery

  • Mfr # DG230

  • Zoro # G312330243


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Bar Length
12 in
Battery Voltage
18V
Chain Gauge
0.043 in
Chain Pitch
3/8 in
Features
High-Efficiency Brushless Motor Delivers More Power, Runtime, And Lifespan, 12 in Bar And Chain Handles Trimming And Pruning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG230
Zoro #
G312330243
UPC #
-
Country of Origin
China

Dimensions

Bar Length
12 in

Details

Battery Voltage
18V
Chain Gauge
0.043 in
Chain Pitch
3/8 in
Features
High-Efficiency Brushless Motor Delivers More Power, Runtime, And Lifespan, 12 in Bar And Chain Handles Trimming And Pruning
Includes
(1) - 18V 12 in Cordless Chainsaw. (1) - Blade Sheath. (1) - 18V 4.0Ah Battery. (1) - 4.0A Battery Charger
Oil Capacity
6 oz.
Brushless Motor
Yes
Chain Speed
7.9 m/s

Description

This 18V 12'' Cordless Chainsaw is equipped with a high-efficiency brushless motor and a durable 12'' bar and chain to effortlessly handle everyday tree trimming tasks. Achieve the perfect tension on every cut with the chainsaw's tool-free chain tensioning. The chainsaw alerts users to excessive loads, allowing them to ease up on the pressure and maintain smooth cutting without slowdowns. Auto chain lubrication helps maintain smooth performance and prevents wear without added maintenance. With a compact and lightweight design, this trimmer is comfortable to use and easy to control. Rely on the chain brake to quickly bring the chain to a stop for added safety during operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.