Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V Brushless 13 in. Cordless String Trimmer with Battery

  • Mfr # DG210

  • Zoro # G012330253


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) - DG210 18V 13" String Trimmer; (1) - Safety Guard; (1) - Adjustable Auxiliary Handle; (1) - DXB4 18V 4.0Ah Battery; (1) - DXC4 4.0A Battery Charger
Battery Voltage
18V
Line Diameter
0.08"
Max. Cutting Dia.
13"
Features
High-Efficiency Brushless Motor Delivers More Power, Runtime, And Lifespan, 13 in Cutting Swath Increases Coverage.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG210
Zoro #
G012330253
UPC #
-
Country of Origin
China

Dimensions

Line Diameter
0.08"
Max. Cutting Dia.
13"
Length
9 in
Depth
69 in
Width
11 in
Cutting Line Length
13 ft.

Details

Includes
(1) - DG210 18V 13" String Trimmer; (1) - Safety Guard; (1) - Adjustable Auxiliary Handle; (1) - DXB4 18V 4.0Ah Battery; (1) - DXC4 4.0A Battery Charger
Battery Voltage
18V
Features
High-Efficiency Brushless Motor Delivers More Power, Runtime, And Lifespan, 13 in Cutting Swath Increases Coverage.
Feed Type
Bump
Number of Trim Lines
2
Motor
Brushless
No-Load Speed
0-5,000 RPM
Color
Black
No Load Speed
0-5,000 RPM
No. of Trim Lines
2

Description

This 18V Cordless String Trimmer delivers a 13'' cutting swath to handle everyday trimming tasks with efficiency. The dual line bump feed head provides on-demand line advancement, while quick line loading simplifies .08'' trimmer line replacement by twisting the trimmer head. With a lightweight, ergonomic design and adjustable auxiliary handle, this trimmer is comfortable to use and easy to control. Rely on the foldable shaft for streamlined, compact storage.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.