Zoro Homepage

18V Brushless 21 in. Cordless Self-Propelled Lawn Mower

  • Mfr # DG274

  • Zoro # G412330235


product price: $709.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Wheel Dia.
8/10 in
Voltage
18V
Cutting Height
1.5 in-4 in
Includes
(1) - 18V 21 in Cordless Self-Propelled Lawn Mower. (1) - Grass Collection Bag. (1) - Side Discharge Chute. (2) - 18V 8.0Ah Batteries
Bag Capacity
2 vbushels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG274
Zoro #
G412330235
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8/10 in
Cutting Height
1.5 in-4 in
Height Adjustment Levels
7
Deck Diameter
21 in
Cutting Diameter
20 in

Details

Voltage
18V
Includes
(1) - 18V 21 in Cordless Self-Propelled Lawn Mower. (1) - Grass Collection Bag. (1) - Side Discharge Chute. (2) - 18V 8.0Ah Batteries
Bag Capacity
2 vbushels
No Load Speed
2,800 RPM
Cutting Area
½ Acre

Description

This 18V 21'' Cordless Self-Propelled Lawn Mower is equipped with a high-efficiency brushless motor and a 21'' deck for powerful and productive landscaping. Cutting power is automatically refined by TorqLogic technology to deliver the best cut quality for the grass conditions, while also conserving battery power. Adjust the self-propelled variable speed to keep the mower moving forward at an optimal pace. Ball bearing wheel design keeps movement smooth and helps minimize noise. Quickly customize the cutting experience with 7-position height adjustment, 3-in-1 bag/mulch/side discharge modes, and a telescoping handle. Rear handle folds flat to allow for space-saving vertical storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.