Zoro Homepage

18V Cordless Brushless Reciprocating Saw with 3000 SPM Variable Speed

  • Mfr # DX52

  • Zoro # G912329678


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Stroke Length
1-3/16 in
Features
Tool-Free Blade Clamp, Lightweight Aluminum Gearbox , High-Efficiency Brushless Motor, 2-Position Orbital Action.
Cutting Capacity
Wood 11-3/4 in | Steel 1/2 in
Includes
(1) - Reciprocating Saw. (1) - 18V 4.0Ah Battery. (1) - 4.0A Battery Charger. (1) - Wood Blade. (1) - Slide Lock Storage Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX52
Zoro #
G912329678
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
1-3/16 in

Details

Voltage
18V
Features
Tool-Free Blade Clamp, Lightweight Aluminum Gearbox , High-Efficiency Brushless Motor, 2-Position Orbital Action.
Cutting Capacity
Wood 11-3/4 in | Steel 1/2 in
Includes
(1) - Reciprocating Saw. (1) - 18V 4.0Ah Battery. (1) - 4.0A Battery Charger. (1) - Wood Blade. (1) - Slide Lock Storage Case
No Load Strokes/Minute
0-3,000 SPM
Watt Hours
72 W/h

Description

The Cat DX52 18V 1 FOR ALL Cordless Reciprocating Saw with Brushless Motor was born from superior engineering and next-The CAT DX52 18V FOR ALL Cordless Reciprocating Saw with Brushless Motor was born from superior engineering and next generation CATbattery technology. The result is a cordless reciprocating saw boasting outstanding performance that lives up to the legendary Cat reputation for quality and durability. Made specifically to be the professional user's reciprocating saw, with the power and functionality to handle a wide range of recip saw applications, and the rugged construction to take on tougher jobs. The Cat Cordless Reciprocating Saw was built with a high-efficiency brushless motor that provides 25% more power, 50% more run time and 10% longer life than comparable reciprocating saws with brushed motors. And it runs on the revolutionary 18V 1 FOR ALL battery platform which features cutting-edge advancements in battery tech for more performance and run time. This model comes with one 4Ah lithium-ion battery and a 4A charger. That battery not only runs this reciprocating saw, but is interchangeable with every other tool in the 1 FOR ALL family, saving you time and money in the long run. Innovative ergonomic design makes this saw easier on the user, too, even for extended periods during the toughest applications. Cat Tools are made for the pros, with advanced features and capabilities that add up to higher productivity and extended run times, with less operator fatigue and reduced downtime. Let's Do The Work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.