Zoro Homepage

18V Cordless Hammer Drill and Impact Driver Combo Kit with 2 Batteries

  • Mfr # DX12K

  • Zoro # G812330286


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Includes
(1) - Hammer Drill. (1) - Impact Driver. (2) - 18V 2Ah Li-Ion Batteries. (1) - 4.0A Battery Charger. (1) - Belt Clip. (1) - Slide Lock Storage Case
Chuck Size
1/2 in Metal Ratcheting Chuck
Max. Torque
600 in/lbs.
Features
Both Tools Feature High-Efficiency Brushless Motors, Impact Driver Delivers Max Torque, Advanced Intelligence Technology Optimizes Performance.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX12K
Zoro #
G812330286
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
1/2 in Metal Ratcheting Chuck

Details

Voltage
18V
Includes
(1) - Hammer Drill. (1) - Impact Driver. (2) - 18V 2Ah Li-Ion Batteries. (1) - 4.0A Battery Charger. (1) - Belt Clip. (1) - Slide Lock Storage Case
Max. Torque
600 in/lbs.
Features
Both Tools Feature High-Efficiency Brushless Motors, Impact Driver Delivers Max Torque, Advanced Intelligence Technology Optimizes Performance.
Impact Rate
0-8,000/0-32,000 BPM
Watt Hours
36 W/h
No Load Speed
0-500/0-2,000 RPM
Hex Drive
1/4 in

Description

The Cat DX12K 18V 1 FOR ALL 1/2 in. Cordless Hammer Drill with Brushless Motor uses advanced technology and design to enhance power and performance for pro-grade drilling and driving projects. Built with a High-Efficiency Brushless Motor, this cordless drill delivers 25% more power, 50% longer run time, and 10X longer life than brushed-motor drills. Supported by a durable 2-Speed All-Metal Gear Case, this hammer drill can take on both standard and heavy-duty applications: use the low-speed setting that reaches up to 500 RPM or the high-speed setting that achieves up to 1900 RPM. For added productivity, use the 18 + 2 Clutch to switch between Drill and Hammer Mode. The Hammer Mode can achieve a max impact rate of 32,000 BPM to seamlessly drill or drive into concrete and masonry materials. Also use the Clutch to adjust between 22 different torque levels up to a max torque of 600 in/lbs. to bore through any material. And with the 1/2'' All-Metal Ratcheting Chuck, this hammer drill can keep a secure grip on larger bits-such as those designed for concrete or masonry. To support extended work, the cordless drill weighs only 4.2 lbs. and features a Textured Overmold Grip that reduces fatigue and improves control. Includes stackable, easy-transport Slide Lock case with innovative locking and durable construction to defend against dust, water, and impact damage. Power the hammer with the included Cat 1 For All batteries and charger. The 1 For ALL battery platform is a rechargeable, interchangeable system that supports all tools within the expansive 18V cordless power tool line from Cat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.