Zoro Homepage

18V Cordless LED Work Light, Tool Only

  • Mfr # DX63B

  • Zoro # G412330259


original price: $49.45
4% off
new price: $46.99
/ea

Key Features

Voltage
18V
Lumens
160/350
Includes
(1) - 18V Cordless Led Work Light
Features
Dual Brightness Settings Provide 160 To 350 Lumens For Task-Specific Lighting, Pivoting Head Adjusts From -5° To 90° For Flexible Positioning.
Adjustable Angle
-5° To 90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX63B
Zoro #
G412330259
UPC #
-
Country of Origin
China

Details

Voltage
18V
Lumens
160/350
Includes
(1) - 18V Cordless Led Work Light
Features
Dual Brightness Settings Provide 160 To 350 Lumens For Task-Specific Lighting, Pivoting Head Adjusts From -5° To 90° For Flexible Positioning.
Adjustable Angle
-5° To 90°

Description

The Cat DX63B 18V Cordless LED Work Light features 2 light settings to fit the specific brightness needs of the job. Flexibly improve visibility in all types of environments using the light's pivoting head, integrated hook, standing base, and comfort grip.The LED bulb gives you greater control over how much light you shine with 2 brightness settings. The lower setting provides 160 lumens to conserve battery power and reliably illuminate close-range applications in dim-lit environments-such as when working in electrical boxes or making sink repairs. Switch to the 350-lumen setting when for a stronger spotlight that's ideal for night work and power outages.The 18V Cordless Area Light minimizes restrictions with its pivoting head that easily rotates between -5 Deg and 90 Deg. This added flexibility lets you shine the light where you need it most without having to move or reconfigure the tool. Enjoy even greater positioning capabilities with the integrated hanging hook and standing base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.