
60V 15 in. Brushless Line Trimmer with Dual Line Bump Feed Head, 2.5ah Battery and Charger Included
Mfr # DG610
Zoro # G412330242
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) - DG610 15" Line Trimmer; (1) - DG6B25 60V 2.5Ah Battery; (1) - DG6C3 3A Charger; (1) - Quick Load Head; (1) - Grass Shield
Run Time
Up to 35 min. (2.5Ah Battery)
Battery Amperage
3A
Battery Voltage
60V MAX
Battery Type
2.5Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DG610
Zoro #
G412330242
UPC #
-
Country of Origin
China
Dimensions
Line Diameter
.095"
Length
35.43 in
Width
4.8 in
Depth
12.8 in
Details
Includes
(1) - DG610 15" Line Trimmer; (1) - DG6B25 60V 2.5Ah Battery; (1) - DG6C3 3A Charger; (1) - Quick Load Head; (1) - Grass Shield
Run Time
Up to 35 min. (2.5Ah Battery)
Battery Amperage
3A
Battery Voltage
60V MAX
Battery Type
2.5Ah
Cutting Head
Quick Load Dual Line Bump Feed Head
Features
High-Efficiency Brushless 2.0 Motor Delivers 40% More Power And 10% More Runtime, Quick Line Loading With Dual-Exit .095 In
Cut Path
15"
Battery Capacity
2.5Ah
Charger
3A
Color
Black
Description
The 60V Cat Line Trimmer offers a new benchmark in trimming and edging power. It features a front-loaded high-efficiency brushless 2.0 motor, which offers 40% more power than standard brushless motors plus extended run time, and longer life versus line trimmers with a brushed motor design. This line trimmer offers dependable operation without fuel mixing, starter cords, chokes and engine maintenance. With a run time of up to 35 minutes, you'll get more done on a single charge. The 15 in. cutting path is wide enough to make fewer passes over larger patches of grass, while still being narrow enough to trim in restricted areas. The line diameter is the .095 in., but the dual-exit line trimmer head also accepts .080 in. line. At 9.9 lbs. with the battery installed you can trim the whole property and feel less fatigue than if you were using a heavier line trimmer. With a push of a button, drop to ECO mode for exceptional battery life or while trimming around flower or garden areas.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.