
60V 18 in. Brushless Chainsaw, 5.0ah Battery and Charger Included
Mfr # DG631
Zoro # G412330204
product price:Â $439.99
/ea
Free Shipping & Returns
Key Features
Bar Length
18"
Battery Voltage
60V MAX
Features
Front-Mount High-Efficiency Brushless 2.0 Motor Delivers 40% More Power, Automatic Chain Oiler Ensures Consistent Lubrication
Chain Pitch
3/8" LP
Chain Oiler
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG631
Zoro #
G412330204
UPC #
-
Country of Origin
China
Dimensions
Bar Length
18"
Length
37.2 in
Depth
10.43 in
Width
9.37 in
Details
Battery Voltage
60V MAX
Features
Front-Mount High-Efficiency Brushless 2.0 Motor Delivers 40% More Power, Automatic Chain Oiler Ensures Consistent Lubrication
Chain Pitch
3/8" LP
Chain Oiler
Automatic
Includes
(1) - DG631 18" Chainsaw; (1) - DG6B5 60V 5.0Ah Battery; (1) - DG6C3 3A Charger; (1) - Blade Sheath
Chain Tension
Toolless
Battery Capacity
5.0Ah
Chain Speed
24 meters/sec 78.7 feet/sec
Color
Black
Description
Cat battery powered chainsaws offer a new benchmark in power and cutting capability. 60V of power paired with an 18 in. bar and 78.7 ft./s of chain speed offers more than enough power and performance for tougher cutting applications. This chainsaw offers pro-grade capability from a battery-operated tool, but without the expense, extra maintenance, or noise that comes with a gas-powered saw. Perfect for more efficient tree removal and pruning, faster firewood cutting, and impressive storm clean-up. It has a 3/8 in. low profile chain pitch and weighs only 16.3 lbs. with the battery installed. The Tool-less Chain Tension and Automatic Chain Oiler Systems make it easy to maintain, and the High-Efficiency Brushless Motor and Aluminum Drive Cover means it performs better and longer than many other chainsaws on the market. Included 5.0Ah lithium-ion battery and charger compatible with all other Cat 60V Outdoor Power Equipment tools.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.