Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60V 5A Battery Charger

  • Mfr # DG6C5

  • Zoro # G812330224


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With Battery Type
All Cat®60V Outdoor Power Equipment batteries
Voltage
60V MAX
Amperage
5A
Includes
(1) - DG6C3 60V 5A Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG6C5
Zoro #
G812330224
UPC #
-
Country of Origin
China

Dimensions

Dimensions
7.99 in W; 8.23 in L; 6.54 in D

Details

Color
Black
For Use With Battery Type
All Cat®60V Outdoor Power Equipment batteries
Voltage
60V MAX
Amperage
5A
Includes
(1) - DG6C3 60V 5A Charger
Technologies
IQ and TEMP control
Type
Single-slot charger

Description

The CAT 5 Amp Battery Charger for Cat 60V Outdoor Power Equipment products was engineered using the latest advancements in battery charging technology. The result is a next-generation battery charger that quickly cools battery packs and restores Cat 60V batteries to a full charge faster than the 3-Amp model. Innovative IQ Technology and the BMS Battery Management System allow the battery and the charger to communicate effectively so the correct current is used to charge the battery as efficiently as possible. While TEMP Control functionality uses the charger's internal fan to draw air across the cells and quickly reduce temperatures so that the charging process can begin sooner-a feature that leads to faster charge times overall. The Cat 5-Amp Battery Charger reduces downtime and increases productivity so you can get the job done faster.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.