Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60V 8A Dual Battery Charger

  • Mfr # DG6C8

  • Zoro # G112330269


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Voltage
60V MAX
Amperage
8A
Features
Battery Iq Monitors Cell Temperatures To Optimize Charging Current.
Included
(1) - 60V 8A Dual Charger
Charger Type
Dual-Slot Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG6C8
Zoro #
G112330269
UPC #
-
Country of Origin
China

Dimensions

Dimensions
6.93 in W; 9.76 in L; 9.13 in D

Details

Voltage
60V MAX
Amperage
8A
Features
Battery Iq Monitors Cell Temperatures To Optimize Charging Current.
Included
(1) - 60V 8A Dual Charger
Charger Type
Dual-Slot Charger
Compatibility
All Cat® 60V Ope Products
Technologies
IQ and TEMP control
For Use With Battery Type
All Cat® 60V OPE Products
Color
Black
Includes
(1) - DG6C8 60V 8A Dual Charger
Type
Dual-slot charger

Description

The CAT DG6C8 8-Amp Dual Battery Charger for Cat 60V Outdoor Power Equipment was engineered using the latest advancements in battery charging technology. The result is a next-generation battery charger that quickly cools battery packs and restores Cat 60V batteries to a full charge in 40-60% of the time compared to standard Cat battery chargers. Innovative IQ Technology and the BMS Battery Management System allow the battery and the charger to communicate effectively so the correct current is used to charge the battery as efficiently as possible. While TEMP Control functionality uses the charger's internal fan to draw air across the cells and quickly reduce temperatures so that the charging process can begin sooner-a feature that leads to faster charge times overall. The Cat 8-Amp Dual Battery Charger is the faster-charging alternative to the 3 and 5-Amp Cat chargers, reducing downtime and increasing productivity so you can get the job done faster.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.