Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60V Battery Powered Handheld Leaf Blower, 700 cfm, 135 mph, Bare Tool

  • Mfr # DG650.9

  • Zoro # G812330231


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Bare Tool/Battery Included
Bare Tool
Power Source
Battery Powered
Blower Type
Handheld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG650.9
Zoro #
G812330231
UPC #
-
Country of Origin
China

Details

Bare Tool/Battery Included
Bare Tool
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower

Description

Cat battery powered blowers have set the new benchmark in handheld blowing power. Without fuel mixing, starter cords and chokes, your blower is ready when you are. Enjoy professional level performance without the complexity of a typical gas-powered blower. It features a high-efficiency brushless 2.0 motor, which offers 40% more power than standard brushless motors plus extended run time, and longer life versus blowers with a brushed motor design. The Adjustable Speed Control gives you High and Low-high for tougher tasks, low for sweeping on hard surfaces like the driveway and sidewalk. And Turbo Mode gives you an added boost of power for stubborn debris. The in-line Axial Fan directs the airflow down the shaft without wasting any air volume, and the innovative nozzle shifts back to narrow the stream for more speed and forward to provide more air volume. With 700 CFM and up to 135 MPH air speed this blower offers enough power and performance for the ambitious homeowner or professional. Battery and charger not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.