Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60V Battery Powered Handheld Leaf Blower, 800 cfm, 170 mph, 5.0 ah, Battery Included

  • Mfr # DG651

  • Zoro # G912330292


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Bare Tool/Battery Included
Battery Included
Power Source
Battery Powered
Blower Type
Handheld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG651
Zoro #
G912330292
UPC #
-
Country of Origin
China

Details

Bare Tool/Battery Included
Battery Included
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower

Description

Cat battery powered blowers have set the new benchmark in handheld blowing power. Enjoy professional-level performance without the complexity of a typical gas-powered blower. It features a high-efficiency brushless 2.0 motor, which offers 40% more power than standard brushless motors plus extended run time, and longer life versus blowers with a brushed motor design. 60V of power, 170 MPH of airspeed, and 800 CFM of air volume all packed into an innovatively designed 11.3 lbs. tool. This blower features a revolutionary nozzle design enhancing both the functionality and performance. Simply pull back on the nozzle to narrow the airflow for enhanced speed, and gain more volume for sweeping larger areas by pulling the nozzle back. This blower offers enough power and performance for the ambitious homeowner or professional without the complexity of a gas-powered blower. This model comes with a 5.0Ah battery and 3A charger that are compatible with every Cat 60V Outdoor Power Equipment tool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.