Zoro Homepage

Corded 1/4 in. Sheet Sander 2.4-AMP

  • Mfr # DX47U

  • Zoro # G212329910


product price: $61.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX47U
Zoro #
G212329910
UPC #
-
Country of Origin
China

Description

The CAT DX47U 2.4-Amp 5-in. Corded 1/4 Sheet Sander was born from superior engineering and next-generation technology. The result is a 1/4 sheet sander that boasts outstanding performance that lives up to the legendary Cat reputation for quality and durability. Made specifically to be the professional user's 1/4 sheet sander, with the power and functionality to handle a wide range of sanding applications, and the rugged construction to take on tougher jobs. This Cat Corded 1/4 Sheet Sander was built with a powerful 2.4-Amp motor that is capable of 14,000 OPM for smooth sanding and an impressive finish. And its state-of-the-art Cyclonic Dust/Air Separator pulls debris from the surface while you work, significantly reducing the amount of dust in your work area. While its dust-sealed switch protects internal electronics, significantly extending the life of the tool. Innovative ergonomic design makes this 1/4 sheet sander easier on the user, too, even for extended periods. The rubber overmold grip provides comfort and control and the 10-ft. trade-length power cord with swiveling ball joint allows for freedom of movement in the workspace. Cat Tools are made for the pros, with advanced features and capabilities that add up to higher productivity with less operator fatigue and reduced downtime. Let's Do The Work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.