Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corded Jig Saw 7-AMP

  • Mfr # DX57U

  • Zoro # G912329913


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Amps
7A
Strokes per Minute
1 in
Cord Length
10'
Voltage
120V
Features
Powerful 7A Motor, Lock-On Switch, Lightweight Aluminum Gearbox.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX57U
Zoro #
G912329913
UPC #
-
Country of Origin
China

Dimensions

Cord Length
10'
Max Cutting Depth
Wood 4 in
Depth
11.6 in
Width
8.8 in
Length of Stroke
1"
Length
3 in
Max Cutting Depth - Steel
3/8"
Max Cutting Depth - Aluminum
1"
Max Cutting Depth - Wood
4"

Details

Amps
7A
Strokes per Minute
1 in
Voltage
120V
Features
Powerful 7A Motor, Lock-On Switch, Lightweight Aluminum Gearbox.
Includes
(1) - DX57U 7A Jig Saw; (1) - Blade; (1) - Dust port adapter; (1) - Parallel Guide; (1) - Base cover; (1) - Premium Storage Case
Bevel Capacity
0-45°
No-Load Speed
800-3,500 SPM
Color
Black
Bevels To
0-45°
No Load Speed
800-3,500 SPM

Description

The CAT DX57U 7-Amp Corded Jig Saw was born from superior engineering and next-generation technology. The result is an electric jig saw that boasts outstanding performance that lives up to the legendary Cat reputation for quality and durability. Made specifically to be the professional user's jig saw, with the power and functionality to handle every common jig saw application, and the rugged construction to take on tougher jobs. The Cat Corded Jig Saw was built with a powerful 7-Amp motor that delivers variable speeds from 800-3,500 SPM for optimal control in any situation. And with 4-position orbital action, it's more efficient than traditional jig saws. While the lightweight aluminum gearbox makes it not only more maneuverable but incredibly durable for heavy-duty jobs. The tool-free blade clamp makes U-shank and T-shank blade changes quick and simple. And innovative ergonomic design makes this jig saw easier on the user, too, even for extended periods. The rubber overmold grip provides comfort and control and the 10-ft. trade-length power cord allows for freedom of movement in the workspace. Cat Tools are made for the pros, with advanced features and capabilities that add up to higher productivity with less operator fatigue and reduced downtime. Let's Do The Work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.