Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reciprocating Saw 12-AMP

  • Mfr # DX58U

  • Zoro # G112329676


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) - DX58U Reciprocating Saw; (1) - Blade
No Load Speed
0-2,800 SPM
Amps
12A
Depth
19.4 in
Cutting Capacity
1-3/4" (Wood); 1/2" (Steel)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX58U
Zoro #
G112329676
UPC #
-
Country of Origin
China

Dimensions

Depth
19.4 in
Width
9.5 in
Stroke Length
1-3/16"
Cord Length
10'
Length
3.6 in

Details

Includes
(1) - DX58U Reciprocating Saw; (1) - Blade
No Load Speed
0-2,800 SPM
Amps
12A
Cutting Capacity
1-3/4" (Wood); 1/2" (Steel)
Color
Black
Voltage
120V

Description

The CAT DX58U 12-Amp Reciprocating Saw was born from superior engineering and next-generation technology. The result is an electric recip saw that boasts outstanding performance that lives up to the legendary Cat reputation for quality and durability. Made specifically to be the professional user's reciprocating saw, with the power and functionality to handle a wide range of recip saw applications, and the rugged construction to take on tougher jobs. This Cat Reciprocating Saw was built with a powerful 12-Amp motor that delivers variable speeds from 0-2,800 SPM so you can find just the right speed for the task at hand. The lock-on switch provides continuous operation. And 4-position orbital action allows for aggressive cutting to finish even the toughest jobs faster. While a lightweight aluminum gearbox gives this saw ultimate durability during the most demanding jobs. Innovative ergonomic design makes this recip saw easier on the user, too, even for extended periods during the toughest applications. The rubber overmold grip provides comfort and control and the 10-ft. trade-length power cord with swiveling ball-joint allows for freedom of movement in the workspace. Cat Tools are made for the pros, with advanced features and capabilities that add up to higher productivity with less operator fatigue and reduced downtime. Let's Do The Work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.