
FR Fire Resistant Cargo Pants, Black (Discontinued)
- Mfr # 1810006-95G
- Zoro # G904970611
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1810006-95G
Zoro #
G904970611
UPC #
882600707967
Country of Origin
Mexico
Dimensions
Maximum Waist Size
32"
Details
Item
FR PANT
Material Trade Name
88% Fr Cotton, 12% Nylon
Inseam
36"
Color
Black
Description
FR Fire Resistant Cargo Pants,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.