Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Tool Bag, 31 Pockets

  • Mfr # 980197N

  • Zoro # G204078796


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Features
5 extra-deep pockets for long screwdrivers, padded laptop compartment, large front pouch with quick-connect closures, hard shell exterior pocket for electronics or eye wear, large front pouch with quick-connect closures, 16 elastic tool loops, 2 adjustable heavy duty hook & loop straps and tape measure clip
Height
14-3/4 in
Number of Pockets
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
980197N
Zoro #
G204078796
UPC #
28907516448
Country of Origin
Philippines

Dimensions

Width
18 in
Height
14-3/4 in

Details

Item
Tool Bag
Features
5 extra-deep pockets for long screwdrivers, padded laptop compartment, large front pouch with quick-connect closures, hard shell exterior pocket for electronics or eye wear, large front pouch with quick-connect closures, 16 elastic tool loops, 2 adjustable heavy duty hook & loop straps and tape measure clip
Number of Pockets
31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.