Shop CATERPILLAR TOWMOTOR -AFTER MARKET PARTS
See all product information
Create Account
Hydraulic Cylinder Repair Kit- 1-1/2 X 2-1/2
Mfr # 691389
Zoro # G612044116
product price:Â $15.19
/eaKey Features
Bore Dia. (In.)
1-1/2""
Shank Dia. (In.)
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691389
- Zoro #
- G612044116
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Dia. (In.)
- 1-1/2""
- Shank Dia. (In.)
- 2-1/2"
Description
TM-691389, 1.500 X 2.500
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.