Shop CATERPILLAR TOWMOTOR -AFTER MARKET PARTS
See all product information
Create Account
Hydraulic Cylinder Repair Kit- 3 X 4.025
Mfr # 396743
Zoro # G812043360
product price:Â $90.65
/eaKey Features
Shank Dia. (In.)
4.025"
Bore Dia. (In.)
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 396743
- Zoro #
- G812043360
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Dia. (In.)
- 4.025"
- Bore Dia. (In.)
- 3"
Description
TM-396743, 3 X 4.025
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.