Fire Extinguisher Cabinet, For 10 lb Tank Weight, Surface Mount, 23.3 in Height, Keyed Lock

  • Mfr # 105-10 RRC-H

  • Zoro # G2112052


product price: $52.29
/ea

Key Features

Overall Height
23.3 in
Overall Width
9.3 in
Housing Material
Polystyrene
Window Material
Acrylic
For Tank Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105-10 RRC-H
Zoro #
G2112052
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23.3 in
Overall Width
9.3 in
Inside Width
6.8 in
Inside Depth
6 in
Inside Height
20.5 in
Overall Depth
7.3 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Polystyrene
Window Material
Acrylic
For Tank Weight
10 lb
Mount Type
Surface
Includes
Hammer, Labels
Window Color
Clear
For Location
Indoor, Outdoor
Break-Glass Window
Yes
Includes Break-Glass Tool
Yes
Features
High Density Injection Molded, Natural Ventilation, No Glass to Shatter, No Padlock Required, No Sharp Corners, Pitched Drainage
Resistance Properties
Dent-Proof, Rust Resistant, UV Resistant
Lock Type
Keyed
Viewing Window
Yes
Color
Red

Description

Fire Extinguisher Cabinet, Break-Glass Window Yes, For Location Indoor, Outdoor, For Tank Weight 10 lb, Housing Material Polystyrene, Mount Type Surface, Mounting Location Column, Post, Wall, Overall Height 23.3 in, Overall Width 9.3 in, Features High Density Injection Molded, Natural Ventilation, No Glass to Shatter, No Padlock Required, No Sharp Corners, Pitched Drainage, Housing Color Red, Includes Hammer, Labels, Includes Break-Glass Tool Yes, Inside Depth 6 in, Inside Height 20.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.