Zoro Homepage

10 ft. High Speed Hdmi R To Hdmi Mini Cable

  • Mfr # ST524903

  • Zoro # G603884165


product price: $33.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST524903
Zoro #
G603884165
UPC #
723902070321
Country of Origin
China

Description

This High Speed HDMI to HDMI Mini Cable with Ethernet is perfect for connecting a smart phone, tablet or other mobile device to an HD display for home theater or desktop applications. The Ethernet capabilities of the cable allow a user to connect multiple Ethernet enabled HDMI devices through a single Ethernet connection for accessing interactive online content or updating device firmware.

Features
  • 4K@50/60, (2160p), which is 4 times the clarity of 1080p/60 video resolution
  • 3D video, Deep Color and x.v. Color
  • Dolby True HD, DTS-HD Master Audio and up to 32 audio channels for a multi-dimensional immersive audio experience
  • Up to 1536kHz audio sample frequency for the highest audio fidelity
  • Simultaneous delivery of dual video streams to multiple users on the same screen
  • Simultaneous delivery of multi-stream audio to multiple users (up to 4)
  • Support for the wide angle theatrical 21 - 9 video aspect ratio
  • Dynamic synchronization of video and audio streams
  • CEC extensions for control of consumer electronics devices through a single control point
  • High Speed HDMI cable with Ethernet
  • Bi-direction adapter cable, HDMI to HDMI Mini or HDMI Mini to HDMI
  • Supports up to a 4k resolution, deep color, 3D and other HDMI features
  • Connector 1 - (1) HDMI Male
  • Connector 2 - (1) HDMI Mini Male
  • Length - 10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.