Zoro Homepage

10 ft. Mini Displayport Tm To Displayport Tm Adapter Cable M-M - Black

  • Mfr # ST531293

  • Zoro # G804030378


product price: $37.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST531293
Zoro #
G804030378
UPC #
723902069745
Country of Origin
China

Description

The adapter cable is an ideal solution for connecting the Mini DisplayPort or Thunderbolt output of a small laptop or tablet to a computer monitor which accepts a DisplayPort input. This cable carries a digital audio/video signal and supports up to a 4k resolution. Built to DisplayPort 1.2 standards, this cable meets the requirements of high performance Applications.

Features
  • Directly connect a Mini DisplayPort output to a DisplayPort input
  • Carries a digital audio/video signal
  • Supports up to a 4k resolution
  • Built to DisplayPort 1.2 standards
  • Cable Length - 10 ft.
  • Conductor Size (AWG) - 32
  • Jacket Type - PVC
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.