Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft. Slim Aux 3.5 mm Male to Male Cable - Black

  • Mfr # ST524923

  • Zoro # G903912551


product price: $32.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST524923
Zoro #
G903912551
UPC #
723902071458
Country of Origin
China

Description

Specifications
  • Type: Male to Male
  • Color: Black
  • Cable Type: Mini-phone
  • Connector on First End: 1 x Mini-phone Male Stereo Audio
  • Connector on Second End: 1 x Mini-phone Male Stereo Audio
  • Connector Plating: Nickel Plated
  • Shielding: Yes
  • Weight: 0.13 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.