Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft. USB 2.0 USB-C to USB-A Male to Male Cable - Black

  • Mfr # ST536795

  • Zoro # G703793091


product price: $56.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST536795
Zoro #
G703793091
UPC #
723902073179
Country of Origin
China

Description

Features
  • USB 2.0 USB-C to USB-A Male to Male Cable
  • Provides compatibility for USB-A laptop, tablet, or desktop to connect to a USB-C cellphone, tablet printer or external hard drive
  • Designed to support USB 2.0 communication and features
  • Backwards compatible with USB 1.1 devices
  • Color coded white and labeled to designate USB 2.0 feature support
Specifications
  • Color: Black
  • Size: 12 ft.
  • Weight: 0.27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.