Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15ft Displayport Cable M M

  • Mfr # ST270418

  • Zoro # G515768232


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST270418
Zoro #
G515768232
UPC #
652513885034
Country of Origin
China

Description

This cable is an ideal solution for connecting the Display Port output of a laptop to a computer monitor which accepts a Display Port input.This cable carries a digital audio/video signal and the connectors feature latches which secure the cable in the port.Support of a Reduced Bit Rate RBR bandwidth means that this cable can carry up to a 1920x1080 resolution.Built to Display Port 1.2 standards this cable meets the requirements of high performance applications.Features -Directly connect a Display Port output to a Display Port input -Carries a digital audio/video signal -Supports a Reduced Bit Rate RBR bandwidth and up to a 1920x1080 resolution -Built to Display Port 1.2 standards -Color : Black -Length : 15.00 Foot -Voltage Rating: 30v -Conductor Resistance: @ 20Degree C max -Insulation Resistance: 10MO/km -Time Delay: 5.2ns/m max -Weight : 0.581 LBS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.